Welcome to Würth Sri Lanka For trade customers only

Grounding contact plug for cables up to 3G 2.5 mm²

Safety plug with membrane seal
PLG-RUBBER-16A-250V

Art.-no. 0969300201

EAN 4038898677253

Prices for customers after login
Grounding contact plug for cables up to 3G 2.5 mm²

Art.-no. 0969300201

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

  • Optimised grip area provides a better hold for secure insertion and removal of the plug

  • With kink protection (diaphragm seal) and reinforcement ring for longer cable entry life
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor use

Nominal current

16 A

Nominal voltage

250 V/AC

IP protection class

IP 44

Max. cable diameter

13 mm

Material

Rubber

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information