Thread die HSS DIN EN 22568 for metric ISO fine threads
Threaded die HSS DIN 13-2
THRDIE-HSS-DIN223-M8X1
Art.-no.
06528 1
EAN 4011231540780
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of metric ISO fine threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
Two-sided cut
- Can be used on both sides
- Threads can be cut in one process
- Easy cutting and excellent chip removal in cutting direction
High edge retention
Product information
Datasheets(X)
Instructions
The die is placed in the die holder at the height of the middle screw. The screws are tightened with a screwdriver. The die is placed vertically on the workpiece. Can be used on both sides. When cutting, sufficient cutting oil must be added. After two revolutions, the cut can be broken by briefly turning back.
Type description | For metric ISO fine thread DIN 13 |
Cutting material | HSS |
Surface | Plain |
Thread type | Metric fine thread |
Form | B |
Tolerance class | 6g |
Thread type x nominal diameter | MF8 |
Pitch | 1 mm |
Outer diameter | 25 mm |
Height | 9 mm |
Material to be processed | Steel |