Welcome to Würth Sri Lanka For trade customers only

Metric combination wrench with POWERDRIV®

Combination wrench short
COMBIWRNCH-ANGLD-SHORT-WS11

Art.-no. 071330111

EAN 4024835150057

Prices for customers after login
Metric combination wrench with POWERDRIV®

Art.-no. 071330111

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Short shape, ZEBRA® professional-quality tool

Robust wrench with box and open ends


  • The extremely strong open end with 15° offset even loosens seized screws

  • The box end with 15° offset can be used to tighten the most common screw types in recessed positions

  • The bi-hex POWERDRIV drive ensures gentle, fast working

  • The versatility of the tool reduces costs for replacement and storage


Standard-compliant design


  • The tool complies with the DIN 3113 A/ISO 3318/7738 standard for screwdriving tools


Particularly high quality for a long service life


  • With reliable chromium-vanadium steel

  • The surfaces are chrome plated and heads and box end are polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The durability of the combination wrench reduces costs for replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

11 mm

Length (L)

150 mm

Ring thickness (a1)

8 mm

Thickness of jaw (a2)

5 mm

Width of jaws (outside) (b)

25 mm

External diameter of ring (d)

17.4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information