Welcome to Würth Sri Lanka For trade customers only

Single open-end wrench adjustable

Single open-end wrench adjustable, others
OPNENDWRNCH-ADJ-(WS0-34)-L300MM

Art.-no. 575422112

EAN 4053479495927

Individual price display after login
Single open-end wrench adjustable

Art.-no. 575422112

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. width across flats (A)

34 mm

Length (L)

250 mm

Length in inches (L)

12 in

Max. external dimension of wrench head (B)

83 mm

Jaws thickness (T)

10 mm

Thickness (S)

19 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information