Trolley jack with jack stands set
Hydraulic trolley jack alu/steel w. jack stand set
TRLYJACK-ALU/ST-W.-JACK-STAND-SET-2PCS
Art.-no. 071554 315
EAN 4056807261218
Prices for customers after login



Exclusively for trade customers
Register now and access more than 2,000 products
- 2T aluminum trolley jack with fast lifting dual pump, low profile at 90mm min. height.
- 3T aluminum jack stands, slim & portable design.
- Light aluminum construction while durable performance.
Product information
Datasheets(X)
Load capacity | 2 t |
Min. height (A) | 90 mm |
Max. height (B) | 440 mm |
Width | 310 mm |
Length | 670 mm |
Height | 163 mm |
Number of rolls | 4 PCS |
Colour | Aluminium silver, Red |
Material | Steel/aluminium |
Product weight (per item) | 25.000 kg |