Slotted screwdriver With round shank
Screwdriver slotted round blade long
SCRDRIV-SL-0,6X3,5X200
ZEBRA
Art.-no.
0613261035
EAN 4038898275121
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
- Blade: Matt chrome-plated, long model
- Tip: DIN 5264-A, ISO 2380, Black Point
- Standard: DIN 5265
Product information
Datasheets(X)
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 0.6 x 3.5 mm |
Blade length (A) | 200 mm |
Handle length (B) | 83 mm |
Handle width (C) | 27 mm |