Welcome to Würth Sri Lanka For trade customers only

Slotted screwdriver With round shank

Screwdriver slotted round blade long
SCRDRIV-SL-1X5,5X200
ZEBRA

Art.-no. 0613261055
EAN 4038898275145

Prices for customers after login
Slotted screwdriver With round shank

Art.-no. 0613261055

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

  • Blade: Matt chrome-plated, long model

  • Tip: DIN 5264-A, ISO 2380, Black Point

  • Standard: DIN 5265
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip type

Slot

Thickness of cutting edge x width of cutting edge

1.0 x 5.5 mm

Blade length (A)

200 mm

Handle length (B)

96 mm

Handle width (C)

31 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information