Welcome to Würth Sri Lanka For trade customers only

Small abrasives mini fibre disc

Small grinding media mini fibre disc
FBRDISC-MINI-ZC-G120-D50MM

Art.-no. 0580005012

EAN 4038898405566

Individual price display after login
Small abrasives mini fibre disc

Art.-no. 0580005012

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Zirconia alumina, with quick-change mounting

Rugged polyester cloth


High tear resistance



Special manufacturing method: An additional ply of a special fleece material is applied (laminated) to the back of the discs under pressure and heat


  • Additional strength and stability of the discs

  • Longer service life and improved sanding performance than with typical mini fibre discs on the market


For use on pneumatic rod grinders (angled down), flexible shafts.



Discs ∅ 75 mm can also be used on 115 mm pneumatic or electric angle grinders in conjunction with an M14 holder.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For machining welding seams, surface sanding, removing lacquer and paint, sharpening tools, dressing and smoothing, deburring, edge and finish machining, derusting, especially in hard-to-reach places.



Materials to be processed:


Especially for stainless steels, chrome and nickel alloys. Alloyed and unalloyed steel, structural steel, tool steel, non-ferrous metals, cast metal, hard plastics and wood.

Diameter (Ø)

50 mm

Design

Compatible with 3M Roloc system

Grid size

120

Material of abrasive medium

Zirconium conrundum

Max. rotation speed

30000 rpm

Recommended rotation speed

20000 rpm

Material to be processed

Stainless steel, Cr-Ni and other stainless steels, Steel, Structural steel, Tool steel, Non-ferrous metal, Cast metal, Wood, Plastic

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Holder for small abrasives

HOLD-FLPDISC-50MM-6MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information