Snipe nose pliers
Snipe nose pliers, others
SNPNOSEPLRS-L200MM
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
![]() | |
Length (L) | 200 mm |
Length in inches (L) | 8 in |
Jaws length (L3) | 77 mm |
Jaws thickness (T1) | 9 mm |
Jaw-tips width (W4) | 3 mm |
Jaws width (W3) | 19 mm |
Jaw-tips thickness (T2) | 2.5 mm |
