Spirit level
Spirit level
LEVL-LMET-L100CM-2HNDGRP
ZEBRA
Art.-no.
0714644010
EAN 4050642402256
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Extra-strong, stable light metal rectangular profile with two handles
Precise measurements
- Two milled measuring surfaces (up to a spirit level length of 120 cm) achieve a very high degree of accuracy, even for overhead measurements
- Transferring of measuring planes flush with workpiece by means of removable end caps
- Two vertical bubbles mean there is no need to turn the spirit level to read vertically.
Highly resistant and long service life
- Acrylic glass level block with integrated corrosion-free reading rings
- Fluorescent bubble liquid, highly resistant to UV radiation, no liquid discolouration, maximum precision with fluctuating temperatures.
Easy to clean
thanks to very smooth electrostatic powder coating
Product information
Datasheets(X)
Length (L) | 100 cm |
Height (H) | 30 mm |
Width (B) | 60 mm |
Number of handles | 2 PCS |
Measuring accuracy (per length) | 0.5 mm/m |
Measuring accuracy for overhead measurements (per length) | 0.5 mm/m |
Degrees measuring accuracy | 0.029 degree |
Degrees measuring accuracy for overhead measurements | 0.029 Degree |