Welcome to Würth Sri Lanka For trade customers only

Plastic frame anchor W-FRA 10 steel zinc plated

Plastic frame anchor W-FRA 10 steel zinc plated
ANC-(W-FRA10)-PLA-(A2K)-TX40-10-10X80

Art.-no. 0912910401

EAN 4046777499445

Prices for customers after login
Plastic frame anchor W-FRA 10 steel zinc plated

Art.-no. 0912910401

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Anchor diameter

10 mm

Anchor length (l)

80 mm

Max. attachment height (t fix)

10 mm

Nominal drill-bit diameter (d 0)

10 mm

Through-hole in the component to be connected (d f)

11 mm

Fire resistance rating

R90

Type description

W-FRA

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information