Car Windscreen Wiper Flat blade Exact Prime
Car windscreen wiper Flatblade Prime
WSCRNWPR-CAR-(FLATBLADE PRIME)-L400MM
Art.-no. 0848037400
EAN 4061975709240
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Exclusive metal base adaptor system with 10 in 1 clip system to fit all vehicles in the world
Resistant to deformation with all weather, even at high speed
Aerodynamic design with superior rubber to eliminate wind lift
Ensures entire contact even with high curvature windscreens
Memory curved steel spring
Outstanding wiping performance and quieter operation
Precision cut wiping edge
Exclusive symmetric design with upgraded metal solid base structure
Add-value of resist aging speed in extreme UV exposure environment
Nano and graphite coating
Long service life
- Premium natural rubber treated with a Nano graphite coating, ensures a resistance of 800k cycles of use.
- A lifetime of at least 18 months before replacement is necessary.
10 different adaptors
Fitment for 99% of current passenger vehicles
Notice
Instructions with all arm types in package
Product information
Datasheets(X)
Type description | Flatblade Prime |
Length | 400 mm |
Length in inches | 16 in |