Welcome to Würth Sri Lanka For trade customers only

1/4 inch bit ratchet

1/4 inch bit ratchet
BITRTCH-1/4IN-INCLUDING-SNAPHOOK
ZEBRA

Art.-no. 071201450
EAN 4050641978394
Prices for customers after login
1/4 inch bit ratchet

Art.-no. 071201450

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

  • Tip: For 1/4 inch hexagon head drive in accordance with DIN 3126-C 6.3 and E 6.3

  • Head: Extremely compact ratchet head, fine tooth, 64 teeth

  • Surface: Chrome-plated

  • 2-component handle, extremely slim design, angled down 10°

  • Very rugged design, max. torque of up to 40 Nm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

C 6.3 (1/4 inch)

Tip type

For outer hexagon

Ratchet head height

10 mm

Ratchet diameter

16.6 mm

Handle thickness

10.5 mm

Handle width

15 mm

Length

100 mm

Surface

Chrome plated

Material of handle

2-component plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information