Spray extraction device SEG 10
Spray extraction device SEG 10
SPREXTRACTIONDEV-EL-(SEG10)
MASTER
Register now and access more than 2,000 products
Excellent back suction results
Cleaned, textile areas can be walked on again quickly.
High-quality oscillating piston pump and encapsulated suction turbine
Protection against running dry and low noise level during operation.
Practical carry handle and holders for cable and nozzle
Easy and straightforward transport.
Large, transparent cover
Continuous checking of cleaning procedure and back suction performance.
Datasheets(X)
For the hotel and catering trade, cleaning services and vehicle refurbishers. Primarily for cleaning upholstery, but also suitable for removing spots on small areas of carpet. Can also be used on larger areas in conjunction with optional floor nozzle.
Nominal voltage | 230 V/AC |
Motor output | 1380 W |
Flow capacity | 1 l/min |
Underpressure | 0.23 bar |
Fresh water tank | 8 l |
Dirty water tank | 7 l |
Max. cleaning solution | 50 °C |
Length | 575 mm |
Width | 330 mm |
Height | 445 mm |
Weight of machine | 10 kg |
Cable length | 7.5 m |
HNDNOZ-(F.SPREXTRDEV)-W110MM
SPR/SUCNHOSE-(F.SPREXTRDEV)-L2,5M
MASTERPackaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!