Spring lock washer, shape B DIN 137, spring steel, mechanically applied zinc coating, shape B, corrugated
DIN 137 steel mech. applied zinc coating shape B
WSH-SPG-DIN137-B-(MZN)-D17,0
Art.-no.
043516
EAN 4011231377300
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Spring lock washers are spring-loaded locking elements that operate via an axial spring system
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17 mm |
Outer diameter (d2) | 30 mm |
Height (h1) | 6.4 mm |
Thickness (s1) | 1.6 mm |
Material | Spring steel |
Surface | Zinc plated |
Design | Corrugated |
DIN | 137 |