Panel saw PS 270
Panel saw, PS 270
MITRSAW-EL-WO-PS270
Register now and access more than 2,000 products
Easy to transport, including for use on construction sites
Compact, lightweight design
Suitable for continuous operation
High-torque drive motor and optimised cooling air conduction
Overcuts possible
Incline adjustable up to 48° and mitre up to 50°
Rapid fixing of popular standard mitres
Locking points at 0°, 15°, 22.5°, 30°, 45° and 50°
| Cutting depth x cutting width: | |
| Straight cut for cutting range 90°/90° | 60 x 270 mm |
| Mitre for cutting range 45°/90° | 60 x 190 mm |
| Incline for cutting range 90°/45° | 48 x 270 mm |
Datasheets(X)
Suitable for inclined, mitre and double-mitre cuts.
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Max. saw-blade diameter | 216 mm |
Suitable for bore diameter | 30 mm |
Cutting width | 270 |
Cutting depth | 60 mm |
Power input | 1800 W |
Max. mitre angle | 50 Degree |
Max. tilt angle | 48 Degree |
Direction of rotation for tilt angle | Left |
Weight of machine | 14 kg |
Cable length | 2 m |
Min./max. idle speed | 0-6300 rpm |
Max. idle speed | 6300 rpm |
ALLENKEY-HEXSKT-SHORT-6X96
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units