Stainless steel pipe cutter
Stainless steel pipe cutter
PIPCTR-INOX-(3-35MM)
Art.-no. 0714551510
EAN 4053479489384
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Easy cutting of aluminium, copper and thin-walled metal pipes. Specifically designed for V2A/INOX pipes
Very low weight
Body made from high-pressure die-cast magnesium, slide and turning knob made from die cast zinc
Saves time
Tool-free cutting wheel change
Easy to use
- Steel spindle bearings for smoother movement when cutting
- Four needle-mounted guide rollers for optimal pipe grip when cutting
- Long turning knob sits deep in the hand for effective power transmission
Integrated deburring blade for left and right-handed users
Product information
Datasheets(X)
Min./max. cutting capacity in steel pipe | 3-35 mm |
Stainless steel pipe cutter including:
1
x
Cutting wheel for pipe cutter
AY-WHEEL-PCTR-INOX-ET20-HD8-W4,9MM
Description:
3 - 35 mm
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).