Steel frame tape measure
Steel frame tape measure
MSRETPE-ST-FRAME-30M
Art.-no.
0714641653
EAN 4062856498604
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
With special tape coating for a high level of wear resistance and long service life
- The plastic reinforcement prevents the end of the tape from kinking or becoming scratched
- Tape measure has an dual use end which can be either used with a nail or hooked onto the end of yuor work piece
- EC precision class 2
Product information
Datasheets(X)
Length of tape (L) | 30 m |
Width of band (B) | 13 mm |
Accuracy class | II |