Steel garage jack with dual pump 3.0 T
Hydraulic trolley jack Basic, dual pump
TRLYJACK-ST-RED-130/465MM-(RHS-3T)
Art.-no.
071554 310
EAN 4056807092430
Prices for customers after login



Exclusively for trade customers
Register now and access more than 2,000 products
Proven maximum reliable of hydraulic unit with features on professional daily use in garages
- Heavy-duty swivel castors as well as durable base construction
- Automatic overload protection
- Designed with 2-piece handle with practical twist locking and release for easy move
- Double pump for fasting lifting
Product information
Datasheets(X)
Application area3 Ton capacity is an essential jack for applications on SUV etc
![]() | |
Load capacity | 3 t |
Min. height (A) | 130 mm |
Max. height (B) | 465 mm |
Width | 328 mm |
Length | 630 mm |
Height | 162 mm |
Number of rolls | 4 PCS |
Colour | Red |
Material | Steel |
Product weight (per item) | 29.300 kg |