Welcome to Würth Sri Lanka For trade customers only

Stone chip protection AQUA

Gravel guard AQUA
GRVLGUA-AQUA-BLACK-1LTR

Art.-no. 0892070100

EAN 4052703190737

Individual price display after login
Stone chip protection AQUA

Art.-no. 0892070100

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

Climate-optimized, paintable, water-based stone chip protection.
  • Dries completely down to -10 °C

  • Fine and coarse structures can be sprayed depending on the application

  • Excellent anti-humming effect

  • Very high abrasion resistance

  • Suitable for oven drying

  • Very easy to sand once completely dry
Notice

Dries down to -10 °C. When painting, ambient influences must be taken into account. Do not spray on joints, engines, gears and brake systems. Dilution with water (max. 2 %) possible. With IR (infrared) drying, the following must be taken into account: Maximum drying time depends on the temperature, coat thickness, fresh air and air supply. The material must not be heated above max. 60 °C during IR drying, as blistering may occur

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For repairing and restoring the original texture and for protecting against stone chips and corrosion in all visible areas, e.g. front and rear bumpers, side members etc.

Instructions

Shake can well before use. The base material must be dry and free from rust, dirt and grease. Old coating compound should be removed. Can be painted over with all paint systems after approx. two hours (depending on the coat thickness), especially water-based paints. The optimum spraying distance is 20-30 cm. Spray a very thin coat for the first coat to provide improved adhesion and let it flash off for approx. three minutes. Then apply the required coat thickness. Allow each intermediate coat to flash off. Different textures are achieved by adjusting the compressed air and nozzle supply. Clean gun thoroughly using water after every use. Aqua gravel guard can be mixed with water-based paints to a proportion of up to 30 %. Dirty surfaces can be cleaned with water before drying fully. Once the product is completely dry, it can be painted over with commercially available 2-component acrylic paints and base coats. We recommend applying a primer before using 2-component acrylic paint. Operating pressure: 3-6 bar.

Chemical basis

Aqueous synthetic dispersions, fillers and additives

Contents

1 l

Weight of content

1.05 kg

Colour

Black

Max. processing temperature

25 °C

Min./max. processing temperature /conditions

-10 to 25 °C / at 20°C and 65% relative humidity

Conditions for through drying

at 20°C, 500 μ wet

Max. pressure

6 bar

Max. temperature conditions

35 °C

Min./max. temperature conditions

15 to 35 °C

Min. pressure

3 bar

Min./max. spraying distance

20-30 cm

Can be varnished after

12 h

Conditions for drying time

at 20°C and 65% relative humidity

Density/conditions

1.05 kg/l / at 20°C, DIN 51757

Min./max. temperature resistance

-25 to 80 °C

Shelf life from production/conditions

12 Month / at 10°C to 30°C

Conditions to maintain shelf life from production

at 10°C to 30°C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Undercoating spray gun

UBSSPRGUN-R1/4IN-BOTTLE-1LTR

For applying stone chip and underseal products containing solvents.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information