Suction filter assortment
Intake filter sieve assortment
SORT-F.INTAKFILTSIEVE-A/C
Art.-no. 0964764111
EAN 4050642659452
Register now and access more than 2,000 products
- For preventative protection of replacement components, e.g. following compressor damage
- Contains 24 of the most common cross-sections, covering a wide range of vehicles in just one set
- Insertion tool included
- No pipe cutting required
- No additional seals required
- Long-term protection against residual dirt
Before you open the air conditioning system, you must empty and drain it. Using a suction filter (SF) does not remove the need to flush out the air conditioning system if the compressor is damaged! Suction filters are primarily intended to prevent the recurrence of problems related to residual dirt.
Datasheets(X)
Product weight (per item) | 1010.000 g |
Included in delivery | 1 x insertion tool, 75 x instruction labels |
INTAKFILTSIEV-F.A/C-BLUE-0,471IN-11,96
INTAKFILTSIEV-F.A/C-NAT-0,510IN-12,95
INTAKFILTSIEV-F.A/C-YELL-0,521IN-13,23
INTAKFILTSIEV-F.A/C-GRN-0,531IN-13,49
INTAKFILTSIEV-F.A/C-PRPL-0,538IN-13,67
INTAKFILTSIEV-F.A/C-BLCK-0,552IN-14,02
INTAKFILTSIEV-F.A/C-NAT-0,595IN-15,11
INTAKFILTSIEV-F.A/C-GRN-0,618IN-15,70
INTAKFILTSIEV-F.A/C-0,395IN-10,03MM
INTAKFILTSIEV-F.A/C-0,404IN-10,26MM
INTAKFILTSIEV-F.A/C-0,436IN-11,07MM
INTAKFILTSIEV-F.A/C-0,463IN-11,76MM
INTAKFILTSIEV-F.A/C-0,472IN-12,00MM
INTAKFILTSIEV-F.A/C-0,492IN-12,50MM
INTAKFILTSIEV-F.A/C-0,500IN-12,70MM
INTAKFILTSIEV-F.A/C-0,561IN-14,25MM
INTAKFILTSIEV-F.A/C-0,579IN-14,70MM
INTAKFILTSIEV-F.A/C-0,588IN-14,93MM
INTAKFILTSIEV-F.A/C-0,600IN-15,24MM
INTAKFILTSIEV-F.A/C-0,649IN-16,48MM
INTAKFILTSIEV-F.A/C-0,821IN-20,85MM
INTAKFILTSIEV-F.A/C-0,866IN-22,00MM
INTAKFILTSIEV-F.A/C-0,872IN-22,15MM
INTAKFILTSIEV-F.A/C-COMP-DENSO-10PA17
INTAKFILTSIEV-F.A/C-0,878IN-23,00MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units