Welcome to Würth Sri Lanka For trade customers only

Diamond cutting disc CONSTRUCTION SITE

Diamond cutting disc construction REDSTRIPE
CUTDISC-DIA-SEG-CON-H10-BR20-D105MM

Art.-no. 0668252105

EAN 4058794785395

Prices for customers after login
Diamond cutting disc CONSTRUCTION SITE

Art.-no. 0668252105

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

The robust diamond cutting disc with high performance values
  • Optimum cutting capacity with long service life

  • High break resistance

  • Meets the maximum safety requirements in accordance with the EN 12413 European standard

  • For use at construction site with changing materials
  • EN 12413 European standard
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Construction Site


Old concrete, washed concrete, clinker bricks, interlocking paving stones, concrete piping, poroton bricks.

Instructions

Segmented


For dry and wet cutting.

Diameter (Ø)

105 mm

Bore hole

20 mm

Reducing-ring internal diameter

16 mm

Segment height

10 mm

Segment thickness

2.0 mm

Number of segments

8 PCS

Segment connection

Sintered

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information