Welcome to Würth Sri Lanka For trade customers only

Synpol Polish

Polish special Synpol
POL-AUTO-500ML

Art.-no. 0893012050
EAN 4050641681706

Prices for customers after login
Synpol Polish

Art.-no. 0893012050

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Cleans, polishes, protects in one easy application. Long lasting, durable protection.

Quick effective cleaning of paintwork:


Removes spots and stains from acid rain, tar oxide, insects, surface grime, salt water residue.



Suits all surfaces:


Perfect for cleaning painted surfaces, plastic, glass, chrome, alloy. Can be applied by hand or machine.



Leaves no white chaulky residue:


No re-working or additional cleaning needed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Boats: Hull, keel, windows, metal and all fibreglass surfaces and mouldings.


White Goods: Enamel and plastic surfaces, take care with decals/stickers.


Cars: Body, mirrors, chrome parts, headlights, rims.


Motor bikes: Fuel tanks, rims, headlights, mirrors.


Helmets: Visor, painted area, plastic parts.


Campers: Plastic, painted body, windows.

Instructions

Pour a small quantity on a soft dry cloth. Apply in a small area in a circular motion. As soon as it dries, polish with another soft dry cloth using a circular motion. Suitable for use by hand or with electric machine on slow speed.

Weight of content

521 g

Colour

White

Density

0.96 g/cm³

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 10°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information