System assortment 4.4.1, 3/4 inch impact socket 12 pieces
Impact socket set, hex., 3/4 inch 4.4.1, 12 pcs
IMPSKT-HEXSKT-SET-3/4IN-12PCS
Art.-no. 0965905250
EAN 4099618318610
Register now and access more than 2,000 products
Compatible with all ORSY System World products
Uniform grid dimensions
Attractive carbon finish
Insert made of high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning
Find the correct tools quickly and easily
Tool sizes are marked on the insert.
Datasheets(X)
Suitable for the ORSY System World (e.g. system case, workshop trolley, ORSY® BULL boxes, ORSY racks)
Number of pieces in assortment/set | 12 PCS |
Size foam section | 4.4.1 |
Width x height x depth | 231 x 38 x 335 mm |
Decor | Carbon appearance |

IMPSKT-3/4IN-SHORT-WS17

IMPSKT-3/4IN-SHORT-WS18

IMPSKT-3/4IN-SHORT-WS19

IMPSKT-3/4IN-SHORT-WS21

IMPSKT-3/4IN-SHORT-WS22

IMPSKT-3/4IN-SHORT-WS24

IMPSKT-3/4IN-SHORT-WS27
IMPSKT-3/4IN-SHORT-WS30
IMPSKT-3/4IN-SHORT-WS32

IMPSKT-3/4IN-SHORT-WS33

IMPSKT-3/4IN-SHORT-WS34
IMPSKT-3/4IN-SHORT-WS36
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units