Welcome to Würth Sri Lanka For trade customers only

T-HANDLE SCREWDRIVER (TX)

Screwdriver T-handle TX with side blade REDSTRIPE
SCRDRIV-HNDL-T-INTX15-87MM

Art.-no. 5751140002
EAN 4065746008327

Prices for customers after login
T-HANDLE SCREWDRIVER (TX)

Art.-no. 5751140002

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

The star-shaped head makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in vehicles, motorcycles, bicycles, computer systems, hard disk drives and consumer electronics. Unleash durability without compromising your budget with RedStripe.

S2 Steel Blade


S2 stands for a steel alloy (a substance formed from the combination of two or more metals). Compared to pure metals, alloys have better properties, such as shock-resisting. S2 grants the tool with a hard-to-break blade, but still flexible enough to resist the torsion (twisting movement) as this is a characteristic movement when using screwdrivers.


 

2K Handle


2K is the abbreviation of “2 component”. It is formed by a blend of a rigid and resistant plastic (PP or polypropylene) with a non-slip, soft material known as TPR (Thermoplastic Rubber). It offers a cushioned and grippy handle, ensuring comfort during extended use, even with greasy hands.


 

Non-Magnetic Tip


Won’t attract metal shavings or swarf, which could clog the threads or head of the fastener.


 

Round Blade


Allows reaching higher torque levels by using the aid of a spanner or plier attached to the blade.


 

Wide Angle Movement


Allows extreme mobility with a wide movement of up to 30 degrees when working in tighter spaces or with very low clearance.


  

Wide Visible Markings


Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.


 

Versatile Design


RedStripe Screwdrivers are crafted with convenience in mind. Its bottom features a hole, making it shop-ready for retail businesses, and works as a lanyard hole, enabling easy carrying or tethering when working at heights.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

2-component plastic

Tip size

TX15

Length (L1)

138 mm

Blade length (L2)

87 mm

Length of screwdriver side tip (B2)

12 mm

Handle width (T)

51 mm

Handle width x length x length of side tip (BxCxD)

51 x 75 x 12 mm

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information