T-HANDLE SCREWDRIVER (TX)
Screwdriver T-handle TX with side blade REDSTRIPE
SCRDRIV-HNDL-T-INTX40-140MM
Art.-no. 5751140006
EAN 4065746008372
 
				Register now and access more than 2,000 products
S2 Steel Blade
S2 stands for a steel alloy (a substance formed from the combination of two or more metals). Compared to pure metals, alloys have better properties, such as shock-resisting. S2 grants the tool with a hard-to-break blade, but still flexible enough to resist the torsion (twisting movement) as this is a characteristic movement when using screwdrivers.
2K Handle
2K is the abbreviation of “2 component”. It is formed by a blend of a rigid and resistant plastic (PP or polypropylene) with a non-slip, soft material known as TPR (Thermoplastic Rubber). It offers a cushioned and grippy handle, ensuring comfort during extended use, even with greasy hands.
Non-Magnetic Tip
Won’t attract metal shavings or swarf, which could clog the threads or head of the fastener.
Round Blade
Allows reaching higher torque levels by using the aid of a spanner or plier attached to the blade.
Wide Angle Movement
Allows extreme mobility with a wide movement of up to 30 degrees when working in tighter spaces or with very low clearance.
Wide Visible Markings
Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.
Versatile Design
RedStripe Screwdrivers are crafted with convenience in mind. Its bottom features a hole, making it shop-ready for retail businesses, and works as a lanyard hole, enabling easy carrying or tethering when working at heights.
Datasheets(X)
| Material of handle | 2-component plastic | 
| Tip size | TX40 | 
| Length (L1) | 201 mm | 
| Blade length (L2) | 140 mm | 
| Length of screwdriver side tip (B2) | 18 mm | 
| Handle width (T) | 61 mm | 
| Handle width x length x length of side tip (BxCxD) | 61 x 91 x 18 mm | 
| Surface | Chrome plated | 
 
