Welcome to Würth Sri Lanka For trade customers only

T-handle socket wrench For hexagon head screws

T-handle screwdriver external hexagon long
SCRDRIV-HNDL-T-HEXHD-14X300
ZEBRA

Art.-no. 061312214
EAN 4038898779742
Prices for customers after login
T-handle socket wrench For hexagon head screws

Art.-no. 061312214

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

  • Blade: Round blade, chrome-plated

  • Tip: DIN 475/2

  • Inner bore for protruding threaded shafts

  • Standard: DIN 3125
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

2-component plastic

Surface

Nickel plated

Schlüsselweite

14 mm

Length (L1)

300 mm

Blade length (L2)

300 mm

Handle width (T)

35 mm

Handle width x handle length (BxC)

35 x 104 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information