T-handle with square drive
T-handle with square drive
EXT-SCRDRIV-HNDL-T-1/4INX200
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
For mounting square socket inserts
- Shank: cylindrical bit, brushed chrome plated
- Output: DIN 3123, ISO 3316
Product information
Datasheets(X)
Tip size | 1/4 inch |
Blade length | 200 mm |
Handle width x handle length | 35 x 105 mm |