T-wrench with female hexagon socket
SCRDRIV-HNDL-T-PH-WS6MM-L300MM
Art.-no. 0715005013
EAN 4068362602450
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
For screwing/unscrewing with a female hexagon socket
T-wrench for mechanical parts with male hexagon recess.
The T-wrench has a fixed female hexagon socket.
Usable depth of the hexagon socket: 16 mm.
Product information
Datasheets(X)
Application areaIdeal for use on motorcycles and all small engines undergoing maintenance.
Tip size | 6 mm |
Handle length | 200 mm |
Blade length | 250 mm |
Length | 300 mm |
Length of screwdriver side tip (B2) | 50 mm |
Handle width (T) | 10 mm |
Surface | Chromed high-gloss satin finish |
Material | Stainless steel / steel |
Handle width x length x length of side tip (BxCxD) | 10 x 200 x 50 mm |