TX bit
Bit TX 10 mm
BIT-TX20-L75MM
Prices for customers after login


Exclusively for trade customers
Register now and access more than 2,000 products
With 10 mm hexagon
Product information
Datasheets(X)
Tip size | TX20 |
Drive | 10 mm |
Drive type | Outer hexagon |
Length | 75 mm |
Material | Steel |