Welcome to Würth Sri Lanka For trade customers only

1C installation foam PUR B2

1C assembly foam PUR B2
ASMBYFM-1C-PU-B2-AT3-750ML

Art.-no. 0892155210

EAN 4045989821341

Prices for customers after login
1C installation foam PUR B2

Art.-no. 0892155210

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Versatile, ready-to-use PU foam B2
  • Good results

  • High level of heat and sound insulation

  • Good spraying properties

  • Very good adhesion to many surfaces except PTFE, PE and PP

  • Building material class B2 in accordance with DIN 4102

  • CFC free
Notice

Hardened PU foam should be protected against UV exposure by painting over or sealing with e.g. silicone, polyurethane, acrylic or MS polymer.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Insulation, assembly and foam filling of window and door frames and windowsills, foam filling of cavities such as wall openings, roof finishings, door casings, pipe ducts or roller shutter boxes.

Instructions

The adhesion surfaces must be clean, dry and load-bearing. Slight moistening of the surface improves adhesion and hardening, as well as the cell structure of the foam. Screw the can tightly onto the thread of the can and shake the pistol well around 30 times so that the can contents are mixed and an optimal foam quality is achieved. Adjust the foam bead with the setting screw and spray the foam out using the trigger. Only fill joints and cavities up to a third as the foam will expand. Cut off any excess, fully hardened foam with a knife.

Chemical basis

Polyurethane

Smell/fragrance

Characteristic

Can be cut after

30 min

Min. processing temperature

5 °C

Max. processing temperature

25 °C

Contents

750 ml

Building material class

B2 - Normally inflammable

Shelf life from production

15 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information