Welcome to Würth Sri Lanka For trade customers only

TX bit C 8.0 (5/16 inch) with hole

Bit TX with hole C 8.0 (5/16)
BIT-TX45-HO-5/16IN-L35MM

Art.-no. 0614353545
EAN 4011231512749

Prices for customers after login
TX bit C 8.0 (5/16 inch) with hole

Art.-no. 0614353545

Prices for customers after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Bit for all common TX screw sizes

Robust bit for most TX screws


  • The steel bit ensures a long service life

  • A range of lengths and bit diameters are available for common applications


Bit for manual and machine tools


  • The 5/16 inch hexagon shank fits screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the shank ensure that the bit is held securely in the tool


Robust screw bit


  • The bit material ensures a far above-average service life

  • The long-term usability of the bit reduces costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

TX45

Drive

C 8.0 (5/16 inch)

Drevtyp

Outer hexagon

Længde

35 mm

Materiale

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information