TX bit C 8.0 (5/16 inch) with hole
Bit TX with hole C 8.0 (5/16)
BIT-TX55-HO-5/16IN-L35MM
Art.-no.
0614353555
EAN 4011231512763
Prices for customers after login

Exclusively for trade customers
Register now and access more than 2,000 products
Bit for all common TX screw sizes
Robust bit for most TX screws
- The steel bit ensures a long service life
- A range of lengths and bit diameters are available for common applications
Bit for manual and machine tools
- The 5/16 inch hexagon shank fits screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the shank ensure that the bit is held securely in the tool
Robust screw bit
- The bit material ensures a far above-average service life
- The long-term usability of the bit reduces costs of replacement and storage
Product information
Datasheets(X)
Tip size | TX55 |
Drive | C 8.0 (5/16 inch) |
Drive type | Outer hexagon |
Length | 35 mm |
Material | Steel |