Welcome to Würth Sri Lanka For trade customers only

Split pin DIN 94, zinc-plated steel, blue passivated (A2K)

DIN 94 steel zinc plated
SPLTPIN-DIN94-(A2K)-2X25

Art.-no. 04702 25

EAN 4011231398763

Prices for customers after login
Split pin DIN 94, zinc-plated steel, blue passivated (A2K)

Art.-no. 04702 25

Prices for customers after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

  • To secure castellated nuts in conjunction with bolts or threaded pins with split pin hole (e.g. steering linkage and tracking gears in motor vehicles)

  • To secure split pin bolts
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2 mm

Length (l1)

25 mm

Longitudinal external diameter of ring (b)

4 mm

Transverse external diameter of ring (c)

3.2 mm

Length between two pins of a splint (a)

2.5 mm

Standards

DIN 94

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information