TX bit with hole
Bit TX with hole 10 mm
BIT-TX40-HO-L30MM
Prices for customers after login


Exclusively for trade customers
Register now and access more than 2,000 products
TX 10 mm
Product information
Datasheets(X)
Tip size | TX40 |
Drive | 10 mm |
Drevtyp | Outer hexagon |
Length | 30 mm |
Matière | Steel |