Welcome to Würth Sri Lanka For trade customers only

Cordless jigsaw STP 18 A

Cordless jigsaw STP 18 A
JIGSAW-CORDL-(STP 18-A)-2X4,0AH

Art.-no. 57005062

EAN 4053479886008

Individual price display after login
Cordless jigsaw STP 18 A

Art.-no. 57005062

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Accurate and high-performance 18 V cordless jigsaw. Choose the battery power you need with PICK YOUR POWER.
  • Tool-free saw blade quick-change mount

  • For universal use with ideal adjustment of the stroke strength and speed for a wide range of materials, including four settings for pendulum stroke and continuously variable speed control

  • Optimal illumination of the work surface and the saw blade insertion area via LED lighting on the saw blade holder

  • Power tool fits nicely in the hand and enables fatigue-free working due to its lightweight, compact and ergonomic design with rubberised handle

  • Low weight, high performance and no memory effect of the battery pack due to the lithium-ion technology

  • Continuous state-of-charge indicator on the battery pack
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18 V/DC

Min./max. idle stroke speed

550-2700 rpm

Stroke length

23 mm

Max. mitre angle

0 Degree

Tool holding device

Quick-change holder

Max. cutting depth in wood

120 mm

Max. cutting depth in aluminium

20 mm

Weight of machine with rechargeable battery

2.4 kg

Weight of machine without rechargeable battery

1.87 kg

Included in delivery

With accessories

Rechargeable battery/battery capacity

4 Ah

Number of rechargeable batteries/batteries

2 PCS

Cordless jigsaw STP 18 A including:
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-HNDTL-(STP 18-A)

Description:
Case insert for STP 18-A
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
Jigsaw blade, metal, three stars multiblade
1 x
Jigsaw blade, metal, three stars multiblade

JIGSAWBLDE-MET-5PCS-MULTIBLADE-75MM

Description:
100 mm; 1.2-2.6 mm
The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
Quantity: 1 x
Jigsaw blade, wood, three stars multiblade
1 x
Jigsaw blade, wood, three stars multiblade

JIGSAWBLDE-WO-5PCS-MULTIBLADE-90MM

Description:
Min./max teeth spacing: 2-3 mm; Working length: 90 mm
The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
Quantity: 1 x
Jigsaw blade, construction, three stars multiblade
1 x
Jigsaw blade, construction, three stars multiblade

JIGSAWBLDE-CNST-5PCS-MULTIBLADE-105MM

Description:
132 mm; 2.4-5 mm
The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
Quantity: 1 x
Quick charger AL 30-CV-LI
1 x
Quick charger AL 30-CV-LI

CHRG-(AL30-CV-LI)

Description: Charger suitable for 18-V Li-ion system batteries (CV)
Quantity: 1 x
Rechargeable battery LI-CV-18 V
2 x
Rechargeable battery LI-CV-18 V

BTRYPCK-LI-CV-18V/4,0AH

Description:
LI-CV-18V/4.0Ah; 4 Ah
Powerful and robust battery packs
Quantity: 2 x
System case 8.4.2
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
Suction
1 x
Suction

SP-SUCTION SLEEVE

Quantity: 1 x
Anti-splintering device
1 x
Anti-splintering device

SP-INSERT-PIECE

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Power pack LI-CV 18 V with charger and 2 x batteries

POWERPACK-(LI-CV)-18V-2X5AH

Two powerful and robust batteries and a charger in each box.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information