Welcome to Würth Sri Lanka For trade customers only

Injectable mortar WIT-PE 500 WIT-PE 500 for concrete and post-installed rebar connection

Injection mortar WIT-PE 500
ANC-MORT-(WIT-PE500)-SBSCART-385ML

Art.-no. 0903480001

EAN 4053479847818

Individual price display after login
Injectable mortar WIT-PE 500 WIT-PE 500 for concrete and post-installed rebar connection

Art.-no. 0903480001

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

Long processing time, ideal for deep effective anchorage depths

Two-component reactive resin mortar, pure epoxy, styrene-free



Individual attachment in cracked and non-cracked concrete, seismic performance category C1 (M12 to M30) and C2 (M12, M16):


Anchor rod W-VD-A, anchor rod W-VI-A, standard threaded rod with acceptance test certificate 3.1



Reinforcement attachment with subsequent mortaring (REBAR)



Cartridge can continue to be used until the best before date, by changing the mixer nozzle or resealing it with the end cap

Proof of Performance
  • European Technical Assessment ETA-09/0040: Individual fixing point + cracked and uncracked concrete (anchor rod W-VD-A, anchor rod W-VI-A, standard threaded rod with acceptance test certificate 3.1), seismic performance category C1 (M12 to M30) and C2 (M12, M16)

  • European Technical Assessment ETA-07/0313: Post-installed rebar connection (REBAR)
Application area
Post-installed rebar connection (REBAR)
Heavy steel structures
High bays

Create the drill hole

Clean the drill hole: 4x blow out with compressed air > 6 bar

Place the embedment depth mark on the rod and check the drilling hole depth

Screw mixer to cartridge; use application gun

Before using, press out about 10 cm of product (not into the drill hole)

Mount injection equipment, fill composite mortar from bottom of drill hole

Insert the reinforcement bar until it reaches the mark, turning slightly

Visual check of the mortar volume, observe maximum processing time

Attach component after observing curing time

Make the drill hole, break out the drill core

2x flush with water (Until clear water comes)/brush 2x/flush 2x with water (Until clear water comes)

2x blow-out/2x brush-out/2x blow-out

Place the embedment depth mark on the rod and check the drilling hole depth

Screw mixer to cartridge; use application gun

Before using, press out about 10 cm of product (not into the drill hole)

Mount injection equipment, fill composite mortar from bottom of drill hole

Insert the reinforcement bar until it reaches the mark, turning slightly

Visual check of the mortar volume, observe maximum processing time

Attach component after observing curing time

  • European Technical Assessment ETA-09/0040: Individual fixing point + cracked and uncracked concrete (anchor rod W-VD-A, anchor rod W-VI-A, standard threaded rod with acceptance test certificate 3.1), seismic performance category C1 (M12 to M30) and C2 (M12, M16)

  • European Technical Assessment ETA-07/0313: Post-installed rebar connection (REBAR)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for attaching metal structures, metal profiles, wooden structures, brackets, pipes, cable conduits etc.

  • Suitable for structural expansions, ceiling and wall attachments, expansion of load-bearing structures, reinforcement of load-bearing structures, attachment of balconies and canopies, sealing of temporary openings and "forgotten" reinforcing bars

Type description

WIT-PE 500

Container

Double cartridge

Contents

385 ml

Included in delivery

Mortar cartridge 385 ml (side-by-side) + 1 x mixer nozzle

Suitable application gun

Battery-powered application gun 585ml, Pneumatic application gun 585ml, EasyMax 385 ml, HandyMax 585 ml

Min./max. processing temperature /conditions

5 to 40 °C / temperature in the anchorage ground during processing and hardening

Min./max. ambient temperature / Conditions

-40 to 72 °C / after completely curing process

Temperature resistance, long-term temperatures max.

43 °C

Temperature resistance, short-term temperatures max.

72 °C

Shelf life from production/conditions

24 Month / cool and dry storage area, 5°C to 25°C

Approval

ETA-09/0040, ETA-07/0313

Chemical basis

Pure-Epoxy, styrene free

Colour

Red

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Application gun WIT (WIT-PE 500)

APPLGUN-(WIT-PE500)-PLA-385ML

For removing 385 ml WIT cartridges (WIT-PE 500)
x 1 pcs
Mixer nozzle for WIT-PE 500 and WIT-VM 250 cartridges

MIX-DWL-(F.WIT-PE500)-PLA

For mixing injectable mortar components
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 1
Liquid-proof, food-safe disposable glove
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information