TX screwdriver assortment
ZEBRA TX screwdriver set 7 pieces
SCRDRIV-SET-TX-HOLE IN FOAM
Art.-no. 0965900502
EAN 4046778019079
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
7 pcs with circular blade and hole
Contents:
7 screwdrivers: TX 10; 15; 20; 25; 27; 30; 40
Notice
Not suitable for vehicle equipment ORSYmobil with drawer height 48 mm
Product information
Datasheets(X)
Application area
For customised workshop trolley equipment, ORSY BULL cases, vehicle equipment and ORSY shelving systems.
Depth | 185 mm |
Width | 335 mm |
Height | 54 mm |
Size foam section | 2 |
Number of pieces in assortment/set | 7 PCS |
TX screwdriver assortment including:
1
x
TX screwdriver with borehole
SCRDRIV-TX-HO-TX10X80
Description:
TX10
Brushed chrome-plated shank and 2-component handle
Quantity:
1
x
1
x
TX screwdriver with borehole
SCRDRIV-TX-HO-TX15X80
Description:
TX15
Brushed chrome-plated shank and 2-component handle
Quantity:
1
x
1
x
TX screwdriver with borehole
SCRDRIV-TX-HO-TX20X100
Description:
TX20
Brushed chrome-plated shank and 2-component handle
Quantity:
1
x
1
x
TX screwdriver with borehole
SCRDRIV-TX-HO-TX25X100
Description:
TX25
Brushed chrome-plated shank and 2-component handle
Quantity:
1
x
1
x
TX screwdriver with borehole
SCRDRIV-TX-HO-TX27X115
Description:
TX27
Brushed chrome-plated shank and 2-component handle
Quantity:
1
x
1
x
TX screwdriver with borehole
SCRDRIV-TX-HO-TX30X115
Description:
TX30
Brushed chrome-plated shank and 2-component handle
Quantity:
1
x
1
x
TX screwdriver with borehole
SCRDRIV-TX-HO-TX40X130
Description:
TX40
Brushed chrome-plated shank and 2-component handle
Quantity:
1
x
1
x
Foam insert for screwdriver assortment, TX
FMINRT-(0965900502)
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).