Tap wrench
Tap wrench, adjustable
TAPWRNCH-SZ2-(M4-M12)
Art.-no. 06572
EAN 4011231543705
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 2,000 products
Adjustable, DIN 1814
- Can be driven by a tool with a DIN 10 square or an ISO/R 237 square
Notice
From size 4 upwards, features a two-part safety mechanism to prevent the tap wrench opening unintentionally
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Size | 2 | 
| Length | 280 mm | 
| Suitable for | Screw tap M4 - M12, square 3.4 - 7 mm | 
| Material | Malleable cast iron | 
| DIN | 1814 | 
 
