Welcome to Würth Sri Lanka For trade customers only

ANGLE GRINDER EWS 10-115 CLASSIC 220V

Angle grinder EWS 10-115 CLASSIC
ANGLGRIND-EL-(EWS 10-115-CLASSIC)-PLG/G

Art.-no. 5717052030

EAN 4062856842148

Prices for customers after login
ANGLE GRINDER EWS 10-115 CLASSIC 220V

Art.-no. 5717052030

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Compact 1010W angle grinder with ideal balance of power and ergonomics. Ideal for light to medium duty grinding and cutting work, such as deburring

Paddle Switch (“Deadman” Switch)


For improved safety and productivity



Outstanding weight-performance ratio


Ensures low-fatigue work



Rugged and compact aluminum gear case


Allows the tool to fit into tight spaces besides providing maximum durability



Quick-adjustable protective hood


Time-saving and convenient tool-free wheel guard release



Spindle lock-up push button


Installation for an easier change of grinding wheels



Slim design


Good balance of power and weight enables comfortable working even over long periods



Rubber coated power cord


Maximum resistance even in harsh working environments



Rear air inlets


Prevents the air inlets from being closed by hand, thereby improving the cooling of the angle grinder

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

1010 W

Max. idle speed

12000 rpm

Max. cutting disc diameter.

115 mm

Thread type x spindle-thread diameter

M14

Weight of machine

2.3 kg

Cable length

2.5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information