Welcome to Würth Sri Lanka For trade customers only

Threaded rod DIN 976
4.8U, hot-dip galvanised

DIN 976-1 steel 4.8U hot-dip zinc-plated
THRROD-DIN976-A-4.8U-(HDG)-M10X1000

Art.-no. 09587010
EAN 4050641821782

Prices for customers after login
Threaded rod DIN 976
4.8U, hot-dip galvanised

Art.-no. 09587010

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application areaThe threaded rods are produced with the screw thread undersized within tolerance class 6AZ ahead of the galvanising process.
Once hot-dip galvanised, the threaded rods are ISO-compliant. I.e., hot-dip galvanised nuts with thread tolerance 6H will fit.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information