Welcome to Würth Sri Lanka For trade customers only

Threaded rod DIN 976, steel 8.8, plain, shape A

DIN 976-1 steel 8.8 plain shape A
THRROD-DIN976-A-8.8-M12X1000

Art.-no. 09591112
EAN 4045727003435

Prices for customers after login
Threaded rod DIN 976, steel 8.8, plain, shape A

Art.-no. 09591112

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Længde (l1)

1000 mm

Standards

DIN 976-1

Materiale

Steel

Festigkeitsklasse

8.8

Surface

Plain

Form

A

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information