Three-way nozzle
Three-way nozzle
3WAYNOZ-HDR185-M18X1,5
Art.-no. 0701163130
EAN 4058794287493
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Robust, durable and dirt-resistant nozzle for high-pressure cleaner.
Easy changeover of jet for every cleaning task
High-pressure narrow jet (0°), high-pressure flat jet (25°) and low-pressure flat jet (40°)
Notice
When using the integrated cleaning agent suction hose, the low-pressure flat jet is used to suck and dispense the respective cleaning agent.
For use with cleaning agents, observe the following steps:
- Pull out the suction hose for the cleaning agent.
- Hook the cleaning agent suction hose into a container of cleaning agent.
- Set the triple nozzle to "CHEM".
- Set the cleaning agent metering valve to the required concentration.
Product information
Datasheets(X)
Compatible with | HDR 185 Power Plus |
Material | PP - Polypropylene |
Connection thread | M18 x 1.5 |