Welcome to Würth Sri Lanka For trade customers only

Bristle disc

Bristle disc
CLNBRSH-BRISTLEDISC-WHITE-G120-D75

Art.-no. 0673000751

EAN 4052712535093

Prices for customers after login
Bristle disc

Art.-no. 0673000751

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

For cleaning and removing coatings or dirt on metals, concrete, natural stone, wood and plastic

Cast from one piece


  • No bristles become detached

  • Controlled and quiet work


Unique, tough ceramic abrasive grain


High cutting performance, aggressive and extremely long service life without intense grinding pressure



Suitable for up to 25,000 rpm


Can be used on virtually all hand-operated power tools



High level of consistent efficiency right until the entire disc is completely worn


Cost savings



Tool-free quick-change mounting systems for diameters 50 mm and 75 mm


Quick and easy installation



Integrated M14 thread for diameter 115 mm


No special backing pad required

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For removing tough, thick and thin deposits such as paint, rust, scale, adhesive areas, gasket residues, coatings or dirt on all types of metal, as well as for cleaning concrete, natural stone, wood and plastics

Diameter (Ø)

75 mm

Tool holding device

3M Roloc system

Colour

White

Grid size

120

Max. rotation speed

18000 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information