Welcome to Würth Sri Lanka For trade customers only

Engine sealing compound silicone RTV 343

Engine sealing compound neutral silicone RTV PRO
ENGSEALCOMPD-SIL-NEUT-PRO-BLST-GREY-85G

Art.-no. 0890324085

EAN 4046777019216

Individual price display after login
Engine sealing compound silicone RTV 343

Art.-no. 0890324085

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Good adhesive and sealing compound for use in industry and the automotive sector
  • Permanently elastic silicone sealing

  • Outstanding adhesion

  • Excellent oil resistance

  • Outstanding resistance to chemicals

  • Sensor safe
Notice

These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • Permanent elastic silicone sealing compound for engines and vehcile body.

  • For sealing surfaces, gaps and cracks. Such as oil sumps, thermostat housing, cylinder heads, crankcases,radiators, gearboxes, bodywork etc.
Instructions
  • The area to be sealed must be dry and free of dust, oil and grease. The old sealant must be removed in full from the surface.

  • Apply a bead to one surface

  • Join the parts

Contents

85 ml

Chemical basis

Silicone natural rubber

Density/conditions

1.02 g/cm³ / at 23°C, 50% relative humidity

Colour

Grey

Smell/fragrance

Characteristic

Weight of content

85 g

Min. skin-formation time

5 min

Max. skin-formation time

30 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Elongation at break

600 %

Min./max. temperature resistance

-60 to 315 °C

Max. short-term temperature resistance

343 °C

Min./max. processing temperature

5 to 45 °C

Shelf life from production

18 Month

Conditions to maintain shelf life from production

cool and dry storage area below 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information