Welcome to Würth Sri Lanka For trade customers only

Tool box 3-tier Redstripe

TLBOX-5TRAYS-2STAGE-METAL-450X200X200MM

Art.-no. 5585450005

EAN 4068362248443

Individual price display after login
Tool box 3-tier Redstripe

Art.-no. 5585450005

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

The Redstripe 3-tier toolbox offers ample storage space in a compact design, crafted from durable steel for long-lasting use. Its vibrant red color ensures easy visibility and adds a touch of style to your workspace.
  • Compact yet spacious design, perfect for organizing and storing a variety of tools

  • Crafted from durable steel, ensuring long-lasting use and resilience in demanding environments

  • Vibrant red color enhances visibility and adds a stylish touch to any workspace

  • Three-tier structure provides ample storage space while maintaining a compact footprint
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x height

450 x 200 x 200 mm

Colour

Red

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information