Welcome to Würth Sri Lanka For trade customers only

Metric double-end flare-nut wrench Bi-hex with POWERDRIV®

Open double-end flare-nut wrench bi-hexagon
DBENDFLARNUTWRNCH-OPN-METR-12PT-WS14X17

Art.-no. 0714240147
EAN 4046778427577

Prices for customers after login
Metric double-end flare-nut wrench Bi-hex with POWERDRIV®

Art.-no. 0714240147

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

Open shape, professional quality ZEBRA® tool

Ergonomic double-end flare-nut wrench for demanding work


  • The union nut wrench has a deep, 15° offset and an arc swing of 5° on the box end for efficient power transmission even in hard-to-reach places

  • The design saves time and effort


Standard compliant and particularly high quality


  • The double-end flare-nut wrench complies with DIN 3118

  • With proven chromium-vanadium steel

  • The surfaces have a matt chrome plated finish for a firm grip even with oily hands

  • The box ends are also polished

  • The surface is permanently resistant to rust and ensures a far longer than average service life

  • The long-term usability of the double-end flare-nut wrench reduces costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Tightening and loosening union nuts and pipe screw joints

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information