Welcome to Würth Sri Lanka For trade customers only

Transmission Jack 0.5T

Transmission jack HG
TRANSMISSJACK-AGGREG-ST-0,5T

Art.-no. 071597 015

EAN 4056807680965

Individual price display after login
Transmission Jack 0.5T

Art.-no. 071597 015

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Easy operation, fast lifting speed and high coefficient of safety.

Integral steel plate for the base of jack



Prevents oil leaking caused by excessive rotation


Thanks to release valve bar with limiting device instead of release valve wheel to prevents oil leaking caused by excessive rotation



26-30 pumps to maximum height without load.



Descend speed (With Load) :


≤0.15m/s speed limit design meets CE standard



Safe operation


Safety valve



Reduced noise


Nylon casters



High quality special hydraulic oil with better pressure and shock resistane and -40℃


Low temperature resistance feature

CE Standard

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. height

1175-1985 mm

Width (support)

750 mm

Load capacity

0.5 t

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information