Transparent engine cleaner
Transparent engine cleaner
ENGCLNR-CLEAR-500ML
Art.-no. 0890230500
EAN 4099618720369
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Contents | 500 ml |
Container | Aerosol can |
Colour | Clear |
Chemical basis | Naphtha |
Density/conditions | 0.758 g/cm³ / at 23°C, 50% relative humidity |
Shelf life from production | 24 Month |