Twist drill, extra short
Twist drill HSS DIN 1897 extra short
DRL-TWST-MET-SHRT-DIN1897-HSS-D5,0MM
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Robust, particularly suitable for hand drills and angle drills
- Cylindrical extra short
- Right-hand cutting
- Tip angle 118°
Product information
Datasheets(X)
Application area
For holes in thin-walled materials, e. g. sheet metal, flat and profile iron, bodywork etc.
![]() | |
Material to be processed | Thin sheet steel, Thin-walled steel |
Design | Right |
Diameter (Ø) | 5 mm |
Length (l1) | 62 mm |
Chip flute length (l2) | 26 mm |
Shank style | Cylindrical |
Cutting material | HSS |
